Beli Tube Tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SIBATA SCIENTIFIC TECHNOLOGY Smoke Tester
    Rating:
    100% of 100
    (2)
    Mulai

    Rp949.900

    SIBATA SCIENTIFIC TECHNOLOGY Smoke Tester
    Deskripsi:
    -SIBATA smoke tube tester set for fume piping.-1 piece ampoule cutter-Rubber Cap 4 Pieces
  2. KRISBOW Analog Battery Tester (Alat Tes Aki Analog)
    Mulai

    Rp409.900

    KRISBOW Analog Battery Tester (Alat Tes Aki Analog)
    Deskripsi:
    Cek kondisi aki ada secara berkala menggunakan alat tester persembahan Krisbow. Dengan alat ini pengecekan aki yang dilakukan akan semakin mudah. Cocok digunakan untuk mengecek aki motor atau mobil. Selain itu, alat ini dapat digunakan untuk mengukur atau memeriksa aki dengan cepat serta hasil yang didapat lebih akurat. Tester ini dapat digunakan untuk mengukur arus aki 6V, 12V dan 24V dan mengetahui tekanannya.
  3. TECLOCK Hardness Tester
    Mulai

    Rp9.899.900

    TECLOCK Hardness Tester
    Deskripsi:
    - Can be used to measure the hardness of soft rubber, etc.- Suitable for measuring softer materials than normal materials.Purpose:Applicable materials: soft rubber, film rolls, spinning rolls, etc.
    atribut:
    • Measurement Range (°): 0 to 100
  4. Kennedy Anti-Freeze Tester
    Mulai

    Rp119.900

    Kennedy Anti-Freeze Tester
    Deskripsi:
    Suitable for use with Ethylene Glycol or Methanol type anti-freeze. Shows lowest temperature at which the cooling system is protected against freezing. Tough glass tube construction with an easy to read scale. For use on hot or cold engines.
    atribut:
    • Product Number: JHC842BC
    • Includes: Easy read scale
    • Weight Each: 140g
    • Additional Features: For use on hot or cold engines
    • Part Number: KEN5031100K
  5. Tsubosan Hardness Tester (HRC40-HRC65)
    Mulai

    Rp1.499.900

    Tsubosan Hardness Tester (HRC40-HRC65)
    atribut:
    • Material: Alloy tool steel
    • Total Length (mm): 175
    • File Part Length (mm): 65
    • File Diameter (mm): 4.3
    • Specification: 6 unit set.
    • Purpose of Use: Measurement tool that can easily test hardness up to Hardness HRC40-65.
  6. Lutron EMF Tester
    Mulai

    Rp2.199.900

    Lutron EMF Tester
    Deskripsi:
    EMF TESTERModel : EMF-822A- Electromagnetic field radiation tester.- 20 micro Tesla x 0.01 micro Tesla- 200 milli Gauss x 0.1 milli Gauss- Display : 13 mm LCD. Pocket size.
    atribut:
    • LCD Size (mm): 13
  7. Mitutoyo Hardness Tester
    Mulai

    Rp12.999.900

    Mitutoyo Hardness Tester
    Deskripsi:
    - Hardness measurement is a simple operation of holding the hardness tester with your hand, pressing it against the sample, and then reading the indicated value.- This is the most widely used durometer type hardness tester for testing hardness of soft materials such as sponge, rubber, plastic
  8. KOMYO RIKAGAKU Gas Detection Tube
    Mulai

    Rp429.900

    KOMYO RIKAGAKU Gas Detection Tube
    Deskripsi:
    -Result of measurement becomes available without delay.-Chemical reacts with gas and discolors when sample gas is passed through a detection tube.-A detection tube for KITAGAWA type gas sampler AP-20. -Use in working environment, process management, the source, etc.
  9. Mitech Digital Rockwell Hardness Tester
    Mulai

    Rp99.999.900

    Mitech Digital Rockwell Hardness Tester
    Deskripsi:
    Mitech MHRS-150T Cantilever Rockwell Hardness Tester, also known as convex nose dual Rockwell hardness, based on the mechanical principle of conical diamond or hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the depth of the indentation. With novel appearance, stable performance, touch screen operation easy and real-time monitoring test environment temperature, it can solve the problem of ring, tube, groove type workpiece surface, convex workpiece surface while other general Rockwell hardness tester can not measure the workpiece Rockwell hardness testing requirements. it is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions, and it is the precise and high-tech equipment to test the metal materials Rockwell hardness.
    atribut:
    • Power Voltage (V): 220
    • Measurement Range: HRA:20-88, HRB:20-100, HRC:20-70, HRD:40-77, HRE:70-100, HRF:60-100, HRG:30-94, HRH:80-100, HRK:40-100, HRL
    • Dimensions (mm): 700x250x600
    • Display: LCD
    • Conversion Scale: HV, HBW, HK
    • Testing force: 147.1N,294.2N,441.3N,588.4N,980.7N,1471N,tolerance±1.0%
    • Distance of Indenter to Outer Wall (mm): 150
    • Duration Time (s): 2025-01-30 00:00:00
    • Indication Error (HR): 0.01
  10. Mitech Electronic Brinell Hardness Tester
    Mulai

    Rp62.999.900

    Mitech Electronic Brinell Hardness Tester
    Deskripsi:
    Mitech MHB-3000 Electronic Brinell Hardness Tester, based on the mechanical principle of hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the diameter of the indentation , it is novel and high reliable with accurately measurement. LED eight digital tubes and luminescent secondary tube display, simple operation, it can visually display the test results to meet the hardness testing requirement for the quality control and qualified assessment of the workpiece sample. It is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions. It is the new type Brinell hardness testing instrument for testing the hardness of the materials like cast iron, steel, soft alloy and so on.
    atribut:
    • Display: LED eight digital tube display
    • Test Force Holding Time (s): 5-60
    • The Power Series (N): 612.5 (62.5kgf), 980 (100kgf), 1225 (125kgf), 1837.5 (187.5kgf), 2450 (250kgf), 4900 (500kgf), 7350 (750k
    • Indenter Objective Lens Conversion Mode: manual operation
    • Microocular Magnification: 20x
    • Minimum Division (mm): 0.005
    • Max. Distance from Head to Body (mm): 270
    • Size (mm): 753x550x236
    • Voltage (V): 220
  11. monotaro Compression Tester
    Mulai

    Rp1.099.900

    monotaro Compression Tester
    Deskripsi:
    Easily measure cylinder compression of gasoline engine. -Two types of aluminum tubes (straight, curved type) are included, and measurement of various engines is possible -A variety of adapters compatible with standard cylinders are included. -Self-locking mechanism mounted on rubber hose. here is no worry that you will leave the adapter inside the cylinder.
    atribut:
    • Adapter Size: M10 x 1.0 - M12 x 1.25 - M14 x 1.25 - M18 x 1.5
    • Measurement range (kPa): 0-2100
  12. Mitech Convex Nose Rockwell Hardness Tester
    Mulai

    Rp169.999.900

    Mitech Convex Nose Rockwell Hardness Tester
    Deskripsi:
    Mitech MHRS-150T Cantilever Rockwell Hardness Tester, also known as convex nose dual Rockwell hardness, based on the mechanical principle of conical diamond or hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the depth of the indentation. With novel appearance, stable performance, touch screen operation easy and real-time monitoring test environment temperature, it can solve the problem of ring, tube, groove type workpiece surface, convex workpiece surface while other general Rockwell hardness tester can not measure the workpiece Rockwell hardness testing requirements. it is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions, and it is the precise and high-tech equipment to test the metal materials Rockwell hardness.
    atribut:
    • Power Voltage (V): 220
    • Measurement Range: HRA:20-88, HRB:20-100, HRC:20-70, HRD:40-77, HRE:70-100, HRF:60-100, HRG:30-94, HRH:80-100, HRK:40-100, HRL
    • Dimensions (mm): 700x250x600
    • Display: LCD
    • Conversion Scale: HV, HBW, HK
    • Testing force: 147.1N,294.2N,441.3N,588.4N,980.7N,1471N,tolerance±1.0%
    • Distance of Indenter to Outer Wall (mm): 150
    • Duration Time (s): 2025-01-30 00:00:00
    • Indication Error (HR): 0.01
  13. Mitech Digital Hardness Tester
    Mulai

    Rp17.999.900

    Mitech Digital Hardness Tester
    Deskripsi:
    Portable Leeb hardness tester, based on Leeb hardness measuring principle, quick and easy,on-site test the hardness of series metal materials, support free conversion between Leeb, Brinell, Rockwell hardness scale and others,It uses high-contrast  segment LCD to display , small size, light,portable, stable and reliable performance.It is widely used in failure analysis of metal processing and manufacturing, special equipment, permanent assembly, inspection and other fields.It can meet the regular hardness testing of industrial production , quality and cheap, which is the first choice for practical and economical models.
    atribut:
    • Range: (170-960)HLD
    • Accuracy: D, ±6 HLD
    • Type of Impact Device: Distance of center of the two indentations
    • Type of Impact Device C (mm): Not Less than 2
    • Type of Impact Device DL (mm): Not Less than 3
  14. Mitech Rockwell Hardness Tester
    Mulai

    Rp35.999.900

    Mitech Rockwell Hardness Tester
    Deskripsi:
    Mitech Surface Rockwell Hardness Tester, based on the mechanical principle of conical diamond or hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the depth of the indentation. According to statistics, Rockwell hardness testing is the most widely used hardness testing method in metal processing industry, which utilization ratio is more than 70%. With stable performance, easy operation, dial reading intuitive and convenient, it is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions, and it is the sophisticated detection equipment to test the surface hardness of metal and other materials.
  15. Mitech Digital Display Surface Rockwell Hardness Tester
    Mulai

    Rp119.999.900

    Mitech Digital Display Surface Rockwell Hardness Tester
    Deskripsi:
    Mitech MHRS-45A Digital Display Rockwell Hardness Tester, based on the mechanical principle of conical diamond or hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the depth of the indentation. According to statistics, Rockwell hardness testing is the most widely used hardness testing method in metal processing industry, which utilization ratio is more than 70%. It is stable performance, intuitive and convenient LCD display, which makes it easy to operate menu-style design, mechanical and electrical integration of a new generation of high-tech products. It is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions, and it is the sophisticated detection equipment to test the surface hardness of metal and other materials.
    atribut:
    • Power Voltage (V): 220
    • Measurement Range: HR15N:70-91, HR30N:42-80, HR45N:20-70, HR15T:73-93, HR30T:43-82, HR45T:12-72
    • Dimensions (mm): 510x212x730
    • Display: LCD and LED digital tube dual screen display
    • Conversion Scale: HV, HB, HR
    • Testing force: 147N, 294N, 441N,tolerance±1.0%
    • Distance of Indenter to Outer Wall (mm): 165
    • Duration Time (s): 2025-01-30 00:00:00
    • Indication Error (HR): 0.1
  16. Hioki AC Clamp Tester
    Mulai

    Rp2.199.900

  17. Kennedy Battery Tester (Alat Tes Aki)
    Mulai

    Rp129.900

    Kennedy Battery Tester (Alat Tes Aki)
    Deskripsi:
    Tests 6, 12 and 24 volt batteries. Tough glass tube construction with colour coded float for easy reading which indicates the state of charge in each cell. Displays the specific gravity with a scale range of 1.100 to 1.300.
    atribut:
    • Suitable for use with: Lead Acid Batteries
    • Display Type: Manual
    • Product Number: BFT624
    • Part Number: KEN5031120K
  18. HellermannTyton Spiral Tube
    Mulai

    Rp489.900

    HellermannTyton Spiral Tube
    Deskripsi:
    -Can freely lead or branch wires, be optimum for fitting to a curved portion of a bundle wire.-Wires can be protected from wear and bound at the same time.-Since it can be removed, reused and attached later, it is convenient when wiring is changed.-For storing and organizing cables(wires and wiring).
  19. Insize Magnetic Hardness Tester
    Mulai

    Rp90.999.900

    Insize Magnetic Hardness Tester
    atribut:
    • Type: ISO 6508, ASTM E18
    • Features: Lifting Handle, Load/Unload Hand Wheel, Magnetic Force Switch
    • Resolution: 1 HR
    • Scales: HRA, HRB, HRC, HRD, HRF, HRG
    • Indenter: Ball, Diamond
Daftar Harga Tube Tester Terbaru January 2026
SIBATA SCIENTIFIC TECHNOLOGY Smoke TesterRp949.900
KRISBOW Analog Battery Tester (Alat Tes Aki Analog)Rp409.900
TECLOCK Hardness TesterRp9.899.900
Kennedy Anti-Freeze TesterRp119.900
Tsubosan Hardness Tester (HRC40-HRC65)Rp1.499.900
Lutron EMF TesterRp2.199.900
Mitutoyo Hardness TesterRp12.999.900
KOMYO RIKAGAKU Gas Detection TubeRp429.900
Mitech Digital Rockwell Hardness TesterRp99.999.900
Mitech Electronic Brinell Hardness TesterRp62.999.900

Data diperbarui pada 25/01/2026 (Harga belum termasuk PPN)